Zoro Homepage
This item is Discontinued.
3M Standard Abrasives Quick Change Buff And Blend Hs Disc, 840358, A/O Medium, Tr, Blue, 2 In 7100074870

Standard Abrasives Quick Change Buff And Blend Hs Disc, 840358, A/O Medium, Tr, Blue, 2 In (Discontinued)

  • Mfr # 7100074870
  • Zoro # G804360116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100074870
Zoro #
G804360116
UPC #
51115325151
Country of Origin
Unknown

Description

High Strength non-woven nylon material ensures that this Standard Abrasives Quick Change Buff and Blend HS Disc maintains stiffness and won't tear or fray when faced with challenging edgework or irregular surfaces. Within the Standard Abrasives Buff and Blend product line, the HS Disc offers the best performance for cleaning and light deburring while achieving a final finish or polished piece.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivi
  • Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
  • Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.