Standing Desk
- Mfr # SD70B
- Zoro # G923524901
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Shelf Width
42 in
Desktop Color
Black
Maximum Desktop Height
20 in
Product Type
Standing Desk
Minimum Desktop Height
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD70B
- Zoro #
- G923524901
- UPC #
- 0638060164815
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shelf Width
- 42 in
- Maximum Desktop Height
- 20 in
- Minimum Desktop Height
- 6 1/4 in
- Overall Depth
- 23 1/4 in
- Overall Width
- 42 in
- Shelf Depth
- 23 1/4 in
- Height Adjustment Continuity
- Continuous
Details
- Desktop Color
- Black
- Product Type
- Standing Desk
- Weight Capacity
- 45 lb
- Adjustment Mechanism
- Manual
- Includes Center Drawer
- No
- Item
- Standing Desk
- Adjustable Shelves
- Yes
- Includes
- Gel Wrist Rest, Mouse Pad
- Assembly
- Assembled
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 20 in, Minimum Desktop Height 6 1/4 in, Overall Width 42 in, Overall Depth 23 1/4 in, Desktop Color Black, Weight Capacity 45 lb, Height Adjustment Continuity Continuous, Caster/Glide Diameter Not Applicable, Adjustment Mechanism Manual, Assembly Assembled, Includes Gel Wrist Rest, Mouse Pad, Caster/Glide Material Not Applicable, Center Drawer Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.