
Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F
Mfr # STD-0-9
Zoro # G3472226
product price:Â $56.25
/eaKey Features
Legend
0 to 9
Color
Dispencer: Red, Tape: White
Material
Plastic, Adhesive: Acrylic
Temp. Range
Max: 250°F
Label Type
Preprinted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STD-0-9
Zoro #
G3472226
UPC #
00054007121749
Country of Origin
United States
Dimensions
Label Width
0.22 in
Label Height
0.003 in
Fits Wire Dia.
6/0 to 24 AWG
Details
Item
Wire Marker Tape Dispenser
Legend
0 to 9
Color
Dispencer: Red, Tape: White
Material
Plastic, Adhesive: Acrylic
Temp. Range
Max: 250°F
Label Type
Preprinted
Background Color
White
Label Material
Polyester Film
Rolls per Legend
10
Legend Color
Black
No. of Labels
5,760
Uses Dispenser
Mfr. No. STD
Marker Attachment Style
Self-Adhesive
Description
Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Color Red, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 10, Fits Wire Dia. 6/0 to 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.