Zoro Homepage

Steel Faceshield Screen, Clear, PK10

  • Mfr # 82511-00000

  • Zoro # G5016772


product price: $713.99
/pk 10, $71.40/ea
Free Shipping & Returns

Key Features

Material
Steel Mesh
For Use With
3M™ Headgear Systems
Standards
ANSI Z87.1
Features
Matte Finish on Face shield for Minimal Reflection.; Clear Eyeshield offers Enhanced Visibility; Provide Ventilation and Face Protection for High Heat Environments
Visor Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82511-00000
Zoro #
G5016772
UPC #
10078371825116
Country of Origin
United States

Dimensions

Visor Height
9"
Length
14-1/2"

Details

Item
Face Shield Screen
Material
Steel Mesh
For Use With
3M™ Headgear Systems
Standards
ANSI Z87.1
Features
Matte Finish on Face shield for Minimal Reflection.; Clear Eyeshield offers Enhanced Visibility; Provide Ventilation and Face Protection for High Heat Environments
Visor Color
Clear
Color
Clear

Description

Steel Faceshield Screen,Clear,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.