Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1B1
Zoro #
G3081215
UPC #
016145067686
Country of Origin
Unknown
Dimensions
Height (In.)
12-7/8
Size
3/4 in
Outside Dia. (In.)
4-1/4
Details
Max. Pressure (PSI)
150
Type
Resin Bonded, Without Bypass
Flow Rate (GPM)
16
Material of Construction
Cast Iron And Steel
Item
Filter Housing
Connection
NPT
Cartridges Required
1
Max. Temp. (F)
250
Description
Filter Housing, Standards -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.