Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Mesh Faceshield Screen W96M, PK10

  • Mfr # 82506-00000

  • Zoro # G8895579


product price: $417.61
/pk 10, $41.76/ea
Free Shipping & Returns

Key Features

Material
Steel Mesh
For Use With
3M™ Headgear Systems
Standards
ANSI Z87
Features
Matte Finish on Face shield for Minimal Reflection; Mesh Screen Face shield helps provide Face Protection and Ventilation in High Heat Environments
Length
14-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82506-00000
Zoro #
G8895579
UPC #
10078371825062
Country of Origin
United States

Dimensions

Length
14-1/2"
Visor Height
9"

Details

Item
Face Shield Screen
Material
Steel Mesh
For Use With
3M™ Headgear Systems
Standards
ANSI Z87
Features
Matte Finish on Face shield for Minimal Reflection; Mesh Screen Face shield helps provide Face Protection and Ventilation in High Heat Environments
Primary Lens Color
Clear
Color
Clear, Clear, Product Color

Description

Faceshield Screen, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.