Sticky Notes, 3" x 3", PK24
- Mfr # MMM65424SSMIACP
- Zoro # G422886708
product price:Â
$
36.45
/pk of 24, $1.52/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shape
Rectangle
Color
Acid Lime, Aqua Splash, Guava, Iris Infusion, Tropical Pink
Sheet Size
3 in x 3 in
Features
Self-adhesive, Recyclable
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMM65424SSMIACP
- Zoro #
- G422886708
- UPC #
- 051125006804
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 3 in
- Size
- 3 in x 3 in
- Bottle Size
- 3 in x 3 in
- Size - Alpha
- 3 in x 3 in
Details
- Shape
- Rectangle
- Color
- Acid Lime, Aqua Splash, Guava, Iris Infusion, Tropical Pink
- Features
- Self-adhesive, Recyclable
- Material
- Paper
- Number of Sheets
- 1680
- Item
- Sticky Notes
- Rule
- Unruled
- Sheets per Pad
- 70
- Recycled Content
- 0 %
- Pads per Pack
- 24
- Adhesion
- Super Sticky
- Wire Color
- Acid Lime, Aqua Splash, Guava, Iris Infusion, Tropical Pink
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Acid Lime, Aqua Splash, Guava, Iris Infusion, Tropical Pink, Recycled Content 0 Percent, Sheets per Pad 70, Rule Unruled, Pads per Pack 24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.