Zoro Homepage

Stikit Blue Disc Roll, 36200, 6", 40 g, PK5

  • Mfr # 36200

  • Zoro # G0389004


product price: $31.89
/ea
Sold in multiples of 5 for $159.45

Key Features

Abrasive Material
Ceramic Aluminum Oxide
Grade
P
Backing Material
Paper
Backing Weight
C
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36200
Zoro #
G0389004
UPC #
00051131362000
Country of Origin
Canada

Details

Item
Abrasive Disc Roll
Abrasive Material
Ceramic Aluminum Oxide
Grade
P
Grit
40
Backing Material
Paper
Backing Weight
C
Color
Blue
Vacuum Hole Design
No Hole

Description

Discs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.