Stikit Blue Disc Roll, 36202, 6", 80 g
- Mfr # 36202
- Zoro # G0388289
product price:Â
$
44.55
/ea
Sold in multiples of 5 for
$222.75
Key Features
Abrasive Material
Ceramic Aluminum Oxide
Grade
P
Backing Material
Paper
Backing Weight
C
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36202
- Zoro #
- G0388289
- UPC #
- 00051131362024
- Country of Origin
- Canada
- Item
- Discs
- Abrasive Material
- Ceramic Aluminum Oxide
- Grade
- P
- Grit
- 80
- Backing Material
- Paper
- Backing Weight
- C
- Color
- Blue
Description
Discs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.