Zoro Homepage

Stikit Blue Sheet Roll, 36215, 40gr, 2, PK5

  • Mfr # 36215

  • Zoro # G0378251


product price: $28.59
/ea
Sold in multiples of 5 for $142.95

Key Features

Grit
40
Width
2-3/4"
Length
10 yd.
Abrasive Type
Anti-Loading Coating
Abrasive Material
Ceramic Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36215
Zoro #
G0378251
UPC #
00051131362154
Country of Origin
Canada

Dimensions

Width
2-3/4"
Length
10 yd.

Details

Item
Abrasive Sheet Roll
Grit
40
Abrasive Type
Anti-Loading Coating
Abrasive Material
Ceramic Aluminum Oxide
Color
Blue
Vacuum Hole Design
No Hole

Description

Stikit Blue Sheet Roll, 36215, 40gr, 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.