
Stikit Blue Sheet Roll, 36219,120gr, 2, PK5
Mfr # 36219
Zoro # G0378224
product price: $210.99
/pk 5, $42.20/ea
Free Shipping & Returns
Key Features
Width
2-3/4"
Length
30 yd.
Abrasive Type
Anti-Loading Coating
Color
Blue
Abrasive Material
Ceramic Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36219
Zoro #
G0378224
UPC #
00051131362192
Country of Origin
Canada
Dimensions
Width
2-3/4"
Length
30 yd.
Details
Item
Abrasive Sheet Roll
Grit
120
Abrasive Type
Anti-Loading Coating
Color
Blue
Abrasive Material
Ceramic Aluminum Oxide
Vacuum Hole Design
No Hole
Description
Stikit Blue Sheet Roll,36219,120gr,2,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.