Zoro Homepage

Stikit Blue Sheet Roll, 36226,400gr, 2, PK5

  • Mfr # 36226

  • Zoro # G0388471


product price: $310.99
/pk 5, $62.20/ea
Free Shipping & Returns

Key Features

Overall Length
135 ft
Overall Width
2 3/4 in
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Anti-Loading Coating
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36226
Zoro #
G0388471
UPC #
00051131362260
Country of Origin
United States

Dimensions

Overall Length
135 ft
Overall Width
2 3/4 in

Details

Item
Abrasive Sheet Roll
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Anti-Loading Coating
Grit
400
Backing Material
Paper
Backing Weight
C
Series
321U
Color
Blue
Vacuum Hole Design
Non-Vacuum
Vacuum Holes
Non-Vacuum
Product Type
Sandpaper Roll
Coating Coverage
Closed
Resistance Properties
Load
Attachment Type
PSA

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Color Blue, Grit 400, Series 321U, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.