Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Blue Sheet Roll, 36227,500gr, 2, PK5

  • Mfr # 36227

  • Zoro # G0378233


product price: $64.55
/ea
Sold in multiples of 5 for $322.75

Key Features

Width
2-3/4"
Length
45 yd.
Abrasive Type
Anti-Loading Coating
Vacuum Hole Design
No Hole
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36227
Zoro #
G0378233
UPC #
00051131362277
Country of Origin
United States

Dimensions

Width
2-3/4"
Length
45 yd.

Details

Item
Abrasive Sheet Roll
Grit
500
Abrasive Type
Anti-Loading Coating
Vacuum Hole Design
No Hole
Color
Blue
Abrasive Material
Ceramic Aluminum Oxide

Description

Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.