Zoro Homepage

Stikit Cloth Disc Roll 341D, 5inxNH 36 X-, PK4

  • Mfr # 341D

  • Zoro # G6152988


product price: $574.99
/pk 4, $143.75/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341D
Zoro #
G6152988
UPC #
00051144217540
Country of Origin
United States

Dimensions

Disc Dia.
5"

Details

Item
PSA Disc Roll
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Abrasive Type
Closed Coat
Backing Weight
X
Color
Brown

Description

Stikit Clth Dsc Rll 341D,5 In.xNH,36 X-,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.