Stikit Cloth Disc Roll 341D, 8inxNH 80 X-, PK4
Mfr # 341D
Zoro # G6153100
product price: $569.99
/pk 4, $142.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Backing Weight
X
Grit
80
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
341D
Zoro #
G6153100
UPC #
00051144217724
Country of Origin
United States
Dimensions
Disc Dia.
8"
Details
Item
PSA Disc Roll
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Backing Weight
X
Grit
80
Backing Material
Cloth
Color
Brown
Vacuum Hole Design
No Hole
Description
Stikit Clth Dsc Rll 341D,8 In.xNH,80 X-,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.