Stikit Cloth Dsc Rl 341D, 6inxNH, P180 X-w, PK4
Mfr # 7100126298
Zoro # G6153128
product price: $597.99
/pk 4, $149.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Backing Weight
X
Grit
P180
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100126298
Zoro #
G6153128
UPC #
00051144217571
Country of Origin
United States
Dimensions
Disc Dia.
6"
Details
Item
PSA Disc Roll
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Backing Weight
X
Grit
P180
Backing Material
Cloth
Vacuum Hole Design
No Hole
Color
Brown
Description
Stikit Clth Dsc Rl 341D,6 In.xNH,P180,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.