Zoro Homepage

Stikit Disc Pad, 8"

  • Mfr # MMM5581

  • Zoro # G3357385


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Disc Dia.
8"
Attaching System
5 Mount Holes
Max RPM
1,500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM5581
Zoro #
G3357385
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
8"

Details

Item
Stikit Disc Pad
Attaching System
5 Mount Holes
Max RPM
1,500 rpm

Description

Stikit Disc Pad,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.