Stikit Disc Pad Dust Free, 05582, 8 in
- Mfr # 7010327880
- Zoro # G412335919
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Density
Medium
Overall Diameter
8 in
Application
Automotive Sanding, Back-up Pad, Multi-Purpose Sanding, Sanding Filler
Abrasive Attachment Type
PSA
Sanding Method
Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010327880
- Zoro #
- G412335919
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 8 in
Details
- Item
- Back-up Pad
- Density
- Medium
- Application
- Automotive Sanding, Back-up Pad, Multi-Purpose Sanding, Sanding Filler
- Abrasive Attachment Type
- PSA
- Sanding Method
- Machine
- Wet or Dry
- Dry
- Attachment Type
- PSA
Description
Our 3M Stikit Abrasive Disc Back-up Pads perform across a large variety of auto body sanding jobs from low-speed polishing and grinding to shaping plastic filler. Durable foam construction and tapered edges maximize performance with 6- or 8-inch dia. 3M Easily integrate higher performance into a wide range of power sanding applications|Durable foam body provides yield for consistent abrasive contact, increases pad life|Edges tapered 15 or 45 degrees for flat or contoured sanding jobs|Fits right in 5-ho
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.