Stikit Film Disc Roll 375L, 5inxNH P100, 100 ea/rl 4 rl/pk
Mfr # 7100305760
Zoro # G5145292
product price: $200.99
/pk 4, $50.25/ea
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
375L
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100305760
Zoro #
G5145292
UPC #
00051115667947
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
375L
Abrasive Type
Coated
Abrasive Grit
P100
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
St Film Disc Roll 375L,5inxNH P100,,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.