This item is Discontinued.

3M Stikit Film Disc W/Tab 375L, 60, 5 In X Nh, Die 500X 7100106925

Stikit Film Disc W/Tab 375L, 60, 5 In X Nh, Die 500X (Discontinued)

  • Mfr # 7100106925
  • Zoro # G204366589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100106925
Zoro #
G204366589
UPC #
51141556895
Country of Origin
Unknown

Description

The 3M Stikit Film Disc 375L w/ Tab offers outstanding tear resistance, flexibility, and a consistent, uniform finish. Premium aluminum oxide abrasive grain provides a fast cut-rate and extended product life for greater productivity. Durable film construction provides the tear resistance needed for the use of coarse grades in high-production metalworking environments.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M Stikit backing provides easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
  • Durable film backing is tear-resistant and provides a uniform, consistent finish
  • Open coat construction provides an aggressive cut
  • Load-resistant coating helps prevent dust and debris from clogging the disc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.