
Stikit Film Dsc 375L, 5xNH P1000 w/skipslit liner, 250/pk
Mfr # 7010363363
Zoro # G5145618
product price:Â $130.99
/pk 250, $0.52/ea
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
375L
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010363363
Zoro #
G5145618
UPC #
00051141557175
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
375L
Abrasive Type
Coated
Abrasive Grit
P1000
Color
Reddish Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
St Flm Dc 375L,5xNH P1000 w/skipsl,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.