
Stikit Gold Disc Roll, 01213, 6", P80A, PK12
Mfr # 01213
Zoro # G0377910
product price: $769.99
/pk 12, $64.17/ea
Free Shipping & Returns
Key Features
Color
Gold
Backing Weight
C Weight
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01213
Zoro #
G0377910
UPC #
00051131012134
Country of Origin
Canada
Details
Item
Discs
Color
Gold
Backing Weight
C Weight
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P80
Backing Material
Paper
Description
Discs, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.