Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Gold Disc Roll, 01426, 5", P120, PK10

  • Mfr # 01426

  • Zoro # G0377454


product price: $62.29
/ea
Sold in multiples of 10 for $622.90

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Coarse (24 - 280)
Backing Material
PSA
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01426
Zoro #
G0377454
UPC #
00051144014262
Country of Origin
Canada

Details

Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Coarse (24 - 280)
Grit
P120
Backing Material
PSA
Backing Weight
A
Color
Gold
Vacuum Hole Design
No Hole

Description

Discs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.