Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Gold Disc Roll DustFree, 01640, PK6

  • Mfr # 01640

  • Zoro # G0382689


product price: $834.99
/pk 6, $139.17/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Coarse (24 - 280)
Grit
P150
Backing Material
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01640
Zoro #
G0382689
UPC #
00051131016408
Country of Origin
Canada

Details

Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Coarse (24 - 280)
Grit
P150
Backing Material
PSA
Backing Weight
A
Color
Gold
Vacuum Hole Design
Yes

Description

Discs, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.