Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Gold DiscRoll DustFree, 01642, PK10

  • Mfr # 01642

  • Zoro # G0384533


product price: $96.79
/ea
Sold in multiples of 10 for $967.90
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Color
Gold
Backing Weight
A
Abrasive Type
Open Coat
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01642
Zoro #
G0384533
UPC #
00051131016422
Country of Origin
Canada

Details

Item
Discs
Abrasive Material
Aluminum Oxide
Color
Gold
Backing Weight
A
Abrasive Type
Open Coat
Backing Material
Paper
Grit
P100

Description

Discs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.