Zoro Homepage

Stikit Gold Film Disc Roll, 01322, 6", PK6

  • Mfr # 01322

  • Zoro # G0383772


product price: $83.15
/ea
Sold in multiples of 6 for $498.90
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Anti-Loading Coating
Grade
Medium (320 - 1000)
Backing Material
Film
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01322
Zoro #
G0383772
UPC #
00051131013223
Country of Origin
United States

Details

Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Anti-Loading Coating
Grade
Medium (320 - 1000)
Grit
P500
Backing Material
Film
Color
Gold
Vacuum Hole Design
No Hole

Description

Discs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.