Stikit Gold Film Disc Roll, 01329, 6 in, P1805, 75PK
- Mfr # 7010364218
- Zoro # G412336237
product price:Â
$
102.99
/pk of 75, $1.37/ea
Free Shipping & Returns
Key Features
Grit
P180
Abrasive Material
Aluminum Oxide
Backing Material
Film
Color
Gold
Sanding Surface
Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Primer, Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010364218
- Zoro #
- G412336237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 6 in
Details
- Grit
- P180
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Film
- Color
- Gold
- Sanding Surface
- Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Primer, Putty
- Coat Type
- Closed Coat
- Product Form
- Disc Roll
- Attachment Type
- PSA
- Sanding Method
- Hand, Machine
- Surface
- Clear Coat, Plastic, Primer
- Vacuum Support
- No
- Wet or Dry
- Dry
- Application
- Featheredging, Filler Shaping, Fine Feather Edge, Paint Preparation, Paint Removal, Rough Feather Edge
Description
Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Also used for featheredging or last final sanding step before priming. Performance abrasive disc with Stikit attachment|Fine feather edging, final sanding step before priming or primer sanding|Can be used with 3M Random Oribtal Sanders.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.