
Stikit Gold Film Disc Roll, 01331, 6", PK6
Mfr # 01331
Zoro # G0377070
product price: $551.99
/pk 6, $92.00/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Anti-Loading Coating
Grade
Coarse (24 - 280)
Backing Material
Film
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01331
Zoro #
G0377070
UPC #
00051131013315
Country of Origin
United States
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Anti-Loading Coating
Grade
Coarse (24 - 280)
Grit
P120
Backing Material
Film
Color
Gold
Vacuum Hole Design
No Hole
Description
Discs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.