Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Gold Film Dsc Rl 255L, 5inxNH P220, PK4

  • Mfr # 82466

  • Zoro # G6153520


product price: $383.99
/pk 4, $96.00/ea
Free Shipping & Returns

Key Features

Disc Diameter
5"
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
5 Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82466
Zoro #
G6153520
UPC #
00051144824663
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Item
Stikit Gold Flm Dsc Rl 255L,5"xNH,PK4
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P220
Vacuum Hole Design
5 Hole

Description

Stikit Gold Flm Dsc Rl 255L,5 In.xNH,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.