Zoro Homepage

Stikit Gold Paper Dsc Rl 216U, 6inxNH P60, PK6

  • Mfr # 216U

  • Zoro # G6153450


product price: $949.99
/pk 6, $158.33/ea
Free Shipping & Returns

Key Features

Disc Diameter
5"
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
No Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216U
Zoro #
G6153450
UPC #
00051125869003
Country of Origin
Canada

Dimensions

Disc Diameter
5"

Details

Item
Stikit Gold Paper Dsc Rl 216U,6"xNH,PK6
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
No Hole

Description

Stikit Gold Paper Dsc Rl 216U,6 In.xNH,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.