Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Gold Sheet Roll, 02596, P150gr, PK10

  • Mfr # 02596

  • Zoro # G0380869


product price: $67.45
/ea
Sold in multiples of 10 for $674.50

Key Features

Backing Material
Paper
Width
2-3/4"
Length
45 yd.
Grade
Coarse (24 - 280)
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02596
Zoro #
G0380869
UPC #
00051131025967
Country of Origin
Canada

Dimensions

Width
2-3/4"
Length
45 yd.

Details

Item
Sheet Roll
Grit
P150
Backing Material
Paper
Grade
Coarse (24 - 280)
Backing Weight
A
Abrasive Type
Anti-Loading Coating
Color
Gold
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
No Hole

Description

Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.