Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Gold Sheet Roll, 02694, P180gr, PK6

  • Mfr # 02694

  • Zoro # G0382969


product price: $84.55
/ea
Sold in multiples of 6 for $507.30
Free Shipping & Returns

Key Features

Grit
P180
Backing Material
Paper
Width
4-1/2"
Length
25 yd.
Grade
Coarse (24 - 280)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02694
Zoro #
G0382969
UPC #
00051131026940
Country of Origin
Canada

Dimensions

Width
4-1/2"
Length
25 yd.

Details

Item
Sheet Roll
Grit
P180
Backing Material
Paper
Grade
Coarse (24 - 280)
Backing Weight
A
Abrasive Type
Anti-Loading Coating
Abrasive Material
Aluminum Oxide
Color
Gold
Vacuum Hole Design
No Hole

Description

Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.