Shop 3M
See all product information
Create Account
Stikit Hand File Board, 05444, 2 3/4 in x 16 in
- Mfr # 7000045763
- Zoro # G412335094
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Sheet Length
16 in
Application
Hand Sanding, Sanding
Color
Yellow
Firmness
Hard
For Sheet Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000045763
- Zoro #
- G412335094
- UPC #
- -
- Country of Origin
- United States
- Application
- Hand Sanding, Sanding
- Color
- Yellow
- Firmness
- Hard
- Attachment Type
- PSA
- Vacuum Support
- No
- Sanding Type
- Dry
Dimensions
- For Sheet Length
- 16 in
- For Sheet Width
- 2.75 in
Description
Our 3M Stikit Hand File Board is ideal for two-handed auto body sanding where you need a rigid, flat abrasive surface. The body of this sturdy file board is made from hard, durable material that resists most solvents, and its face is embossed rubber g Long, thin shape is excellent for hard, flat sanding applications Long, thin shape is excellent for hard, flat sanding applicationsDurable body material is hard and solvent-resistant for long file board life Durable body material is hard and solvent-resis
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.