Stikit Low Profile Disc Pad, 05656, 6 inch
- Mfr # 7000120068
- Zoro # G512335833
product price:Â
$
79.99
/ea
Key Features
Density
Firm
Overall Diameter
6 in
Color
Yellow
Vacuum Support
Yes
Number of Vacuum Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000120068
- Zoro #
- G512335833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
Details
- Item
- Disc Pad
- Density
- Firm
- Color
- Yellow
- Vacuum Support
- Yes
- Number of Vacuum Holes
- 6
- Abrasive Attachment Type
- PSA
- Max. Speed
- 10000 rpm
- Attachment Type
- Threaded
- Application
- Accessory, Back-up Pad, Sanding
Description
Disc Pad that provides support on dual action sanders for 3M Stikit discs. A thinner low profile pad provides better edge support for block sanding. Lightweight, sands flat. Standard 6 hole pattern for D/F sanding|A thinner low profile pad provides better support for block sanding|For 3M Stikit Discs Dust-Free
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.