Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Paper Disc Roll 763U, 8inxNH 80 F-, PK4

  • Mfr # 763U

  • Zoro # G6153590


product price: $635.99
/pk 4, $159.00/ea
Free Shipping & Returns

Key Features

Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Closed Coat
Disc Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763U
Zoro #
G6153590
UPC #
00051144809516
Country of Origin
United States

Dimensions

Disc Diameter
8"

Details

Item
Stikit Papr Dsc Rll 763U,8"xNH,80 F-,PK4
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Closed Coat

Description

Stikit Papr Dsc Rll 763U,8 In.xNH,80 F-,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.