Zoro Homepage

Stikit Paper Dsc Rl 426U, 6inxNH 100 A-wt, PK10

  • Mfr # 426U

  • Zoro # G6153557


product price: $649.99
/pk 10, $65.00/ea
Free Shipping & Returns

Key Features

Disc Diameter
6"
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide
Grit
100
Vacuum Hole Design
No Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426U
Zoro #
G6153557
UPC #
00051141277868
Country of Origin
Canada

Dimensions

Disc Diameter
6"

Details

Item
Stikit Paper Dsc Rl 426U,6"xNH,PK10
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide
Grit
100
Vacuum Hole Design
No Hole

Description

Stikit Paper Dsc Rl 426U,6 In.xNH,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.