Zoro Homepage

Stikit Paper Dsc Rl 426U, 6inxNH 240 A-wt, PK6

  • Mfr # 426U

  • Zoro # G6153721


product price: $545.99
/pk 6, $91.00/ea
Free Shipping & Returns

Key Features

Disc Diameter
6"
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide
Grit
240
Vacuum Hole Design
No Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426U
Zoro #
G6153721
UPC #
00051141277912
Country of Origin
Canada

Dimensions

Disc Diameter
6"

Details

Item
Stikit Paper Dsc Rl 426U,6"xNH,240,PK6
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide
Grit
240
Vacuum Hole Design
No Hole

Description

Stikit Paper Dsc Rl 426U,6 In.xNH,240,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.