Stikit Paper Dsc Rl 426U, 6"xNH, 150, PK6, 6" Dia, No Hole, Silicon Carbide, 150 Grit, Open Coat Type

  • Mfr # 7000119244

  • Zoro # G6153618


product price:  $582.99
/pk 6, $97.17/ea
Free Shipping & Returns

Key Features

Grit
150
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Disc Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000119244
Zoro #
G6153618
UPC #
00051141277882
Country of Origin
Canada

Dimensions

Disc Diameter
6"

Details

Item
Stikit Paper Dsc Rl 426U,6"xNH,150,PK6
Grit
150
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat

Description

Stikit Paper Dsc Rl 426U,6 In.xNH,150,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.