Stikit Paper Refill Rl 426U, 3-1/4inx100i, PK50
Mfr # 7010291212
Zoro # G6153660
product price: $245.99
/pk 50, $4.92/ea
Free Shipping & Returns
Key Features
Grit
400
Abrasive Material
Silicon Carbide
Backing Material
Paper
Abrasive Type
Open Coat
Backing Weight
A Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010291212
Zoro #
G6153660
UPC #
00051141282053
Country of Origin
Canada
Dimensions
Overall Width
3-1/4 in
Overall Length
100 in
Details
Item
Stikit Papr Rfll Rl 426U,3-1/4x100",PK50
Grit
400
Abrasive Material
Silicon Carbide
Backing Material
Paper
Abrasive Type
Open Coat
Backing Weight
A Weight
Color
Gray
For Use With
Hand Sanding
Attachment Type
Pressure Sensitive Adhesive
Type
Roll
Application
Finishing, Sanding, Surface Preparation
Description
Stikit Papr Rfll Rl 426U,3-1/4x100 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.