Stikit Paper Refill Rl 426U, 3-1/4inx45in, PK50
Mfr # 7000045201
Zoro # G6153697
product price: $220.99
/pk 50, $4.42/ea
Free Shipping & Returns
Key Features
Width
9 in
Grit
180
Abrasive Material
Silicon Carbide
Length
11 in
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000045201
Zoro #
G6153697
UPC #
00051141278179
Country of Origin
Canada
Dimensions
Width
9 in
Length
11 in
Details
Item
Stikit Paper Rfll Rl 426U,3-1/4x45",PK50
Grit
180
Abrasive Material
Silicon Carbide
Backing Material
Paper
Abrasive Type
Open Coat
Backing Weight
A Weight
Color
Gray
For Use With
Sanding Blocks
For Use On
Aluminum, Hardwood, Softwood, Solid Surface, Whitewood
Application
Finishing, Sanding, Surface Preparation
Shape
Sheet
Description
Stikit Paper Rfll Rl 426U,3-1/4x45 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.