Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stikit Vibrator Sander Roll 426U, 4-1/2in, PK10

  • Mfr # 7010326461

  • Zoro # G6153889


product price: $276.99
/pk 10, $27.70/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Disc Diameter
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326461
Zoro #
G6153889
UPC #
00051141278278
Country of Origin
Canada

Dimensions

Disc Diameter
4-1/2"

Details

Item
Stikit Vbrtr Sander Rll 426U,4-1/2",PK10
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat

Description

Stikit Vbrtr Sander Rll 426U,4-1/2 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.