Stikit(TM) Gold Film Disc Roll, 6 in Dia, 600Z, Aluminum Oxide, P150 Grit, Closed Coat Type

  • Mfr # 7000118179

  • Zoro # G209843801


product price:  $175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Vacuum Hole Design
600Z
Abrasive Material
Aluminum Oxide
Grit
P150
Abrasive Type
Closed Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000118179
Zoro #
G209843801
UPC #
00051131013605
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Item
Stikit(TM) Gold Film Disc Roll
Vacuum Hole Design
600Z
Abrasive Material
Aluminum Oxide
Grit
P150
Abrasive Type
Closed Coat
Grade
Coarse
Disc Attachment Type
Pressure Sensitive Adhesive
Backing Weight
C Weight
Color
Gold
Backing Material
Film
Application
Featheredging, Filler Shaping, Fine Feather Edge, Paint Preparation, Paint Removal, Rough Feather Edge
Type
Disc Roll
Sanding Type
Dry
Sanding Surface
Clear Coat

Description

Stikit(TM) Gold Film Disc Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.