Zoro Homepage

Stripe Off Wheel, 4 In Diax5/8 Tx3/8-16

  • Mfr # 07498

  • Zoro # G1358585


product price: $49.85
/ea

Key Features

Color
Beige
Max. RPM
4,000 RPM
Size
100mm x 16mm
Characteristics
3/8"-16 Internal Thread with Mandrel, 4 in dia, 5/8 in Thickness, Non-Abrasive Grit
Features
Works well for Removal of Vinyl, Tape and Graphics, Engineered to Remove Unwanted Decals and Stripes without Damaging the Substrate, Includes mandrel, Solid Molded Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07498
Zoro #
G1358585
UPC #
00051131074989
Country of Origin
Mexico

Dimensions

Size
100mm x 16mm
Thickness
5/8 in
Center Hole Thread Size
3/8"-16
Outside Diameter
4 in

Details

Item
Stripe Off Wheel
Color
Beige
Max. RPM
4,000 RPM
Characteristics
3/8"-16 Internal Thread with Mandrel, 4 in dia, 5/8 in Thickness, Non-Abrasive Grit
Features
Works well for Removal of Vinyl, Tape and Graphics, Engineered to Remove Unwanted Decals and Stripes without Damaging the Substrate, Includes mandrel, Solid Molded Wheel
Material
Silicon Carbide
Compatible Surface Material
Clear Coat, Composite, Gelcoat, Metal
Compatible Tool Type
Die Grinders
Grit
Non-Abrasive
Maximum Speed
4,000 RPM
Product Type
Disc

Description

Stripe Off Wheel/Mandrel, Product Type Disc, Backing Pad Type Not Applicable, Attachment Not Applicable, Color Beige, Material Silicon Carbide, Maximum Speed 4,000 RPM, Texture Not Applicable, Thickness 5/8 in, Outside Diameter 4 in, Compatible Surface Material Clear Coat, Composite, Gelcoat, Metal, Compatible Tool Type Die Grinders, Compatible with Manufacturer Model Number Not Applicable, Application Not Applicable, Center Hole Thread Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.