Zoro Homepage

Stripping Pad, 12", Black, PK 5

  • Mfr # MMM08374

  • Zoro # G402451278


product price: $31.29
/pk 5, $6.26/ea

Key Features

Color
Black
Features
Removes all finish, sealer and contaminants from the floor surface; Use for heavy finish buildup, quick stripping and stain removal; Designed for use in rotary or automatic equipment on low speeds; Maintains consistent high performance throughout the life of the pad
Application
Stripping
Diameter
12 in
Type
Cleaning Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM08374
Zoro #
G402451278
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 in

Details

Item
Stripping Pad
Color
Black
Features
Removes all finish, sealer and contaminants from the floor surface; Use for heavy finish buildup, quick stripping and stain removal; Designed for use in rotary or automatic equipment on low speeds; Maintains consistent high performance throughout the life of the pad
Application
Stripping
Type
Cleaning Pad

Description

Stripping pads remove all finish, sealer and contaminants from the floor surface. Use with water-based, floor-finish stripping solutions to remove old, soiled floor finishes and sealers at the start of a maintenance program and at times when scrubbing will not achieve the desired result. The Black Stripper Pad 7200 is also used to clean heavily soiled, hard surface floors, such as concrete, with appropriate cleaning chemicals. 12" diameter pads are designed for use in rotary or automatic equipment on low speeds from 175 to 600 RPM. Stripping pads quickly and thoroughly remove old finish, dirt and buildup. Each pad is made of nylon and polyester fibers in an open, textured nonwoven construction. Abrasive particles are dispersed throughout and bonded to the nonwoven construction with a durable adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.