Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Pad, 15 In, Black, PK5

  • Mfr # 7300

  • Zoro # G1238325


product price: $61.49
/pk 5, $12.30/ea

Key Features

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Round
Size
15"
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300
Zoro #
G1238325
UPC #
50048011082733
Country of Origin
United States

Dimensions

Floor Pad Size
15 in
Size
15"
Pad/Brush Size
15 in
Thickness
1/2 in
Diameter
15 in
Fits Machine Size
15 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Round
Material
Nylon
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Black
Center Hole
3 3/4 in
Sub-Category
Stripping Pads
Shape
Round
Color Family
Black
Application
Stripping
Features
Abrasive Particles are Disbursed Through and Bonded to the Non-Woven Construction with a Durable Adhesive, Unique Open Construction Resists Loading and Clogging
Standards
Green Seal Certified
Resistance Properties
Clog Resistant, Loading Resistant
Speed - Minimum
175 RPM
Speed - Maximum
600 RPM
Product Type
Stripping Pad
Pad Aggresiveness
3.2

Description

Stripping Pad, Color Black, Diameter 15 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 15 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1/2 in, Application Stripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.