Zoro Homepage

Stripping Pad, 19 In, Black, PK5

  • Mfr # 7200

  • Zoro # G1659183


product price: $42.99
/pk 5, $8.60/ea

Key Features

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Round
Size
19"
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200
Zoro #
G1659183
UPC #
50048011083815
Country of Origin
United States

Dimensions

Floor Pad Size
19 in
Size
19"
Pad/Brush Size
19 in
Diameter
19 in
Thickness
3/4 in
Fits Machine Size
19 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Round
Material
Natural/Polyester Fiber
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Center Hole
3 3/4 in
Color
Black
Sub-Category
Stripping Pads
Shape
Round
Color Family
Black
Features
Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines
Application
Stripping
Speed - Minimum
175 RPM
Product Type
Stripping Pad
Speed - Maximum
600 RPM
Standards
Green Seal Certified

Description

Stripping Pad, Color Black, Diameter 19 in, Material Natural/Polyester Fiber, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 3/4 in, Application Stripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.