Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Pad, 21 In, Brown, PK5

  • Mfr # 7100

  • Zoro # G5573014


product price: $49.85
/pk 5, $9.97/ea

Key Features

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Size
21"
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100
Zoro #
G5573014
UPC #
50048011084492
Country of Origin
United States

Dimensions

Floor Pad Size
21 in
Size
21"
Pad/Brush Size
21 in
Thickness
1 in
Diameter
21 in
Fits Machine Size
21 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Nylon/Polyester
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
Brown
Center Hole
3 3/4 in
Sub-Category
Stripping Pads
Shape
Round
Color Family
Brown
Features
Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Can Clean Heavily Soiled Hard Surface Floors Such as Concrete When Used with Appropriate Cleaning Chemicals
Application
Stripping
Speed - Minimum
175 RPM
Speed - Maximum
600 RPM
Product Type
Stripping Pad

Description

Stripping Pad, Color Brown, Diameter 21 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 21 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Stripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.