Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Pad, 28 In x 14 In, Black, PK10

  • Mfr # 7200-28x14

  • Zoro # G1836012


product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns

Key Features

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Rectangular
Size
28" x 14"
Speed
175 to 600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200-28x14
Zoro #
G1836012
UPC #
00048011590615
Country of Origin
United States

Dimensions

Floor Pad Size
14 in x 28 in
Size
28" x 14"
Fits Machine Size
28 in
Overall Length
28 in
Overall Width
14 in

Details

Floor Application
Stripping
Floor Machine Pads Color Family
Black
Pad/Brush Shape
Rectangular
Material
Nylon/Polyester
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Sub-Category
Stripping Pads
Color
Black
Shape
Rectangular
Color Family
Black
Application
Stripping
Features
Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines
Speed - Maximum
600 RPM
Standards
Green Seal Certified
Speed - Minimum
175 RPM
Product Type
Stripping Pad

Description

Stripping Pad, Color Black, Diameter Not Applicable, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.