Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sullivan 1-Lgt Medium Wall Lantern - Matte Black / Clear Seeded Glass

  • Mfr # 60/7375

  • Zoro # G903531622


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
7.5
Height
12.5
Watts
100
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7375
Zoro #
G903531622
UPC #
45923667206
Country of Origin
China

Dimensions

Width
7.5
Height
12.5
Depth
6.25

Details

Voltage
120
Watts
100
Finish
Matte Black
Lamp Type
A19
Lighting Technology
Incandescent
Lamp Included
No
Lamp Watts
100
Standards
cETLus
Weight
4.09
Material
Aluminum
For Use With
Outdoor Lighting

Description

The Sullivan 60-7375 outdoor medium wall lantern combines clean lines and minimal details in one versatile design. The seeded clear glass provides subtle diffusion of light and is perfect for lighting the way into your home. The black finish works well with existing fixtures, bringing a stylish yet versatile appeal to your home's exterior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.