Super Glue
- Mfr # AD118D
- Zoro # G025078135
product price:Â
$
1.05
/ea
Key Features
Flash Point
80 to 93.3 Degrees C
Features
Bonds to Wood, Metal, Leather, Ceramic, Rubber, Some Plastics and More, Economical One-Pack, Fast-Drying Liquid Formula, Fine Tip
Container Size
0 oz
Color
Clear
Solvent-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD118D
- Zoro #
- G025078135
- UPC #
- 0051141903354
- Country of Origin
- Taiwan, Province of China
- Flash Point
- 80 to 93.3 Degrees C
- Features
- Bonds to Wood, Metal, Leather, Ceramic, Rubber, Some Plastics and More, Economical One-Pack, Fast-Drying Liquid Formula, Fine Tip
- Color
- Clear
- Solvent-Free
- No
- Item
- Super Glue
Dimensions
- Container Size
- 0 oz
Description
Super Glue, Container Size 0 oz, Features Bonds to Wood, Metal, Leather, Ceramic, Rubber, Some Plastics and More, Economical One-Pack, Fast-Drying Liquid Formula, Fine Tip, Low Odor No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.